Zoro Homepage

ER 3C 38 PIN RECP

  • Mfr # MS3102A2019PW

  • Zoro # G107559385


product price: $22.89
/ea

Key Features

Specification
MIL-DTL-5015
Shell Material
Aluminum Alloy
Insert Arrangement
20-18
Amperage Rating
13A & 23A
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A2019PW
Zoro #
G107559385
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Specification
MIL-DTL-5015
Shell Material
Aluminum Alloy
Insert Arrangement
20-18
Amperage Rating
13A & 23A
Orientation
Straight
Connector Type
Circular
Contacts Supplied
Yes
Contact Style
Pin
Insert Rotation/Keying
W
Operating Voltage AC V RMS Max
500
Shielding
Yes
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Contact Material
Brass or Copper Alloy
Contact Mating Life
100
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Operating Voltage DC
700
Connector Style
Receptacle
Termination Method
Solder
No. of Contacts
3
Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Neoprene
Service Rating
A
Rotation Angle
90
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.