
ER 3C 38 PIN RECP
Mfr # MS3102C2019P
Zoro # G507559411
product price: $22.89
/eaKey Features
Contact Style
Pin
Connector Style
Receptacle
Insert Arrangement
20-18
Contact Size
3#8
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS3102C2019P
Zoro #
G507559411
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#8
Details
Contact Style
Pin
Connector Style
Receptacle
Insert Arrangement
20-18
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Amperage Rating
13A & 23A
Operating Voltage DC
700
No. of Contacts
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.