Zoro Homepage

ER 3C 38 PIN RECP WALL

  • Mfr # 7506802019P

  • Zoro # G407554363


product price: $39.39
/ea

Key Features

Amperage Rating
13A & 23A
No. of Contacts
3
Operating Voltage DC
700
Contact Size
3#8
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7506802019P
Zoro #
G407554363
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Amperage Rating
13A & 23A
No. of Contacts
3
Operating Voltage DC
700
Connector Style
Receptacle
Contact Style
Pin
Insert Material
Neoprene
Insert Arrangement
20-18
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.