Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 38 SKT PLUG

  • Mfr # ACS05A222S003

  • Zoro # G407171027


product price: $57.59
/ea

Key Features

Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Endbell Type
Gland Sealed - Cable Clamp
No. of Contacts
3
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS05A222S003
Zoro #
G407171027
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Endbell Type
Gland Sealed - Cable Clamp
No. of Contacts
3
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Operating Voltage DC
1250
Insert Material
Neoprene
Crimp Wire Gauge
8
Orientation
Straight
Mounting Type
Cable
Insert Arrangement
22-2
Contact Mating Life
500
Contact Plating
Silver
Connector Style
Plug
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
IP67
Termination Method
Solder
Connector Type
Circular
Amperage Rating
13A & 46A
Service Rating
D
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Contacts Supplied
Yes
Shielding
Yes
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.