Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 38 SKT PLUG

  • Mfr # ACS05E222S003

  • Zoro # G007171052


product price: $63.35
/ea

Key Features

Termination Method
Solder
Service Rating
D
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS05E222S003
Zoro #
G007171052
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Termination Method
Solder
Service Rating
D
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Contact Style
Socket
Crimp Wire Gauge
8
Shielding
Yes
Endbell Type
Gland Sealed - Cable Clamp
No. of Contacts
3
Mounting Type
Cable
Connector Style
Plug
Contacts Supplied
Yes
Sealing
IP67
Shell Color
Olive Drab
Insert Arrangement
22-2
Contact Plating
Silver
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Operating Voltage DC
1250
Amperage Rating
13A & 46A
Insert Material
Neoprene
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.