
ER 47C 4016 712 PIN PLUG
Mfr # MS3106A367PRES
Zoro # G207552996
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Contact Size
40#16, 7#12
Termination Method
Solder
Insert Arrangement
36-16
Amperage Rating
13A & 23A
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS3106A367PRES
Zoro #
G207552996
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
40#16, 7#12
Details
Termination Method
Solder
Insert Arrangement
36-16
Amperage Rating
13A & 23A
Connector Style
Plug
Insert Material
Neoprene
No. of Contacts
47
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.