Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 48C 4816 SKT PLUG

  • Mfr # MS3106A3610SZ

  • Zoro # G207501338


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A3610SZ
Zoro #
G207501338
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#16

Details

Connector Style
Plug
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Orientation
Straight
Operating Voltage AC V RMS Max
500
No. of Contacts
48
Specification
MIL-DTL-5015
Insert Material
Neoprene
Insert Arrangement
36-10
Connector Type
Circular
Contact Mating Life
100
Shielding
Yes
Rotation Angle
280
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Contact Material
Brass or Copper Alloy
Endbell Type
Threaded - UNEF - Ext
Termination Method
Crimp
Service Rating
A
Contacts Supplied
Yes
Insert Rotation/Keying
Z
Mounting Type
Cable
Amperage Rating
13A
Shell Color
Olive Drab
Contact Plating
Silver
Contact Style
Pin/Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.