
ER 4C 216 212 PIN RECP WALL
Mfr # MS3100C169P
Zoro # G507555369
product price: $29.39
/eaKey Features
Specification
MIL-DTL-5015
Amperage Rating
13A & 23A
Insert Arrangement
16-9
Connector Type
Connector Circular
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS3100C169P
Zoro #
G507555369
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#16, 2#12
Details
Specification
MIL-DTL-5015
Amperage Rating
13A & 23A
Insert Arrangement
16-9
Connector Type
Connector Circular
Contact Style
Pin
Termination Method
Solder
No. of Contacts
4
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Operating Voltage DC
700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.