
ER 4C 216 28 PIN RECP BOX
Mfr # MS3102E2024PWCAP
Zoro # G707556425
product price: $30.15
/eaKey Features
Insert Material
Neoprene
No. of Contacts
4
Insert Arrangement
20-24
Connector Style
Receptacle
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS3102E2024PWCAP
Zoro #
G707556425
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#16, 2#8
Details
Insert Material
Neoprene
No. of Contacts
4
Insert Arrangement
20-24
Connector Style
Receptacle
Contact Style
Pin
Termination Method
Solder
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Amperage Rating
13A & 46A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.