Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 216 28 PIN RECP

  • Mfr # MS3102A2024P

  • Zoro # G107556605


product price: $30.15
/ea

Key Features

Contacts Supplied
Yes
Contact Mating Life
100
Termination Method
Solder
Connector Style
Receptacle
Contact Material
Brass or Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A2024P
Zoro #
G107556605
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16, 2#8

Details

Contacts Supplied
Yes
Contact Mating Life
100
Termination Method
Solder
Connector Style
Receptacle
Contact Material
Brass or Copper Alloy
Service Rating
A
Insert Arrangement
20-24
Shielding
Yes
Mounting Type
Box - Front Mount - Thru Holes
Amperage Rating
13A & 46A
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Orientation
Straight
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Contact Plating
Silver
Connector Type
Circular
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Operating Voltage DC
700
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
No. of Contacts
4
Specification
MIL-DTL-5015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.