Zoro Homepage

ER 4C 216 28 PIN RECP WALL

  • Mfr # MS3100A2024PRES

  • Zoro # G807556356


product price: $32.35
/ea

Key Features

Operating Voltage AC V RMS Max
500
Contact Size
2#16, 2#8
Contact Style
Pin
Operating Voltage DC
700
No. of Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3100A2024PRES
Zoro #
G807556356
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16, 2#8

Details

Operating Voltage AC V RMS Max
500
Contact Style
Pin
Operating Voltage DC
700
No. of Contacts
4
Termination Method
Solder
Insert Arrangement
20-24
Amperage Rating
13A & 46A
Insert Material
Neoprene
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.