Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 312 18 PIN PLUG

  • Mfr # MS3106A1813P

  • Zoro # G307553985


product price: $34.19
/ea

Key Features

Shell Material
Aluminum Alloy
Mounting Type
Cable
Specification
MIL-DTL-5015
Insert Rotation/Keying
Normal
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A1813P
Zoro #
G307553985
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 1#8

Details

Shell Material
Aluminum Alloy
Mounting Type
Cable
Specification
MIL-DTL-5015
Insert Rotation/Keying
Normal
Connector Style
Plug
Endbell Type
Threaded - UNEF - Ext
Orientation
Straight
Operating Voltage DC
700
Insert Arrangement
18-13
Connector Type
Circular
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Contact Mating Life
100
Amperage Rating
23A & 46A
No. of Contacts
4
Termination Method
Solder
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contact Material
Brass or Copper Alloy
Shell Color
Olive Drab
Shielding
Yes
Contact Plating
Silver
Contacts Supplied
Yes
Service Rating
A
Contact Style
Pin
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.