Zoro Homepage

ER 4C 312 18 SKT PLUG

  • Mfr # CB3106E1813S

  • Zoro # G907504998


product price: $31.59
/ea

Key Features

Insert Material
Neoprene
Contact Style
Socket
Contact Size
3#12, 1#8
Operating Voltage DC
1250(J) 700(all others)
Amperage Rating
13A & 46A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB3106E1813S
Zoro #
G907504998
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 1#8

Details

Insert Material
Neoprene
Contact Style
Socket
Operating Voltage DC
1250(J) 700(all others)
Amperage Rating
13A & 46A
No. of Contacts
4
Operating Voltage AC V RMS Max
500
Insert Arrangement
18-13
Mounting Type
Cable
Termination Method
Crimp
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.