Zoro Homepage

ER 4C 312 18 SKT RECP

  • Mfr # MS3102A1813SRES

  • Zoro # G007498463


product price: $33.25
/ea

Key Features

Insert Material
Neoprene
Contact Size
3#12, 1#8
No. of Contacts
4
Operating Voltage AC V RMS Max
500
Operating Voltage DC
1250(J) 700(all others)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A1813SRES
Zoro #
G007498463
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 1#8

Details

Insert Material
Neoprene
No. of Contacts
4
Operating Voltage AC V RMS Max
500
Operating Voltage DC
1250(J) 700(all others)
Termination Method
Crimp
Connector Style
Receptacle
Insert Arrangement
18-13
Amperage Rating
13A & 46A
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.