Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 412 PIN RECP BOX

  • Mfr # MS3102A204PRES

  • Zoro # G107556520


product price: $14.99
/ea

Key Features

Service Rating
D
Contact Size
4#12
No. of Contacts
4
Insert Rotation/Keying
Normal
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A204PRES
Zoro #
G107556520
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Service Rating
D
No. of Contacts
4
Insert Rotation/Keying
Normal
Connector Type
Circular
Amperage Rating
23A
Specification
MIL-DTL-5015
Shielding
Yes
Sealing
IP65
Mounting Type
Box - Front Mount - Thru Holes
Shell Color
Olive Drab
Connector Style
Receptacle
Termination Method
Solder
Insert Arrangement
20-4
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Contact Plating
Silver
Operating Voltage DC
1250
Contact Material
Copper Alloy
Contact Mating Life
100
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Operating Voltage AC V RMS Max
900
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.