Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 412 PIN RECP

  • Mfr # MS3100A204P

  • Zoro # G307555477


product price: $28.89
/ea

Key Features

Contacts Supplied
Yes
Operating Voltage AC V RMS Max
900
Contact Plating
Silver
Operating Voltage DC
1250
Amperage Rating
23A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3100A204P
Zoro #
G307555477
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Contacts Supplied
Yes
Operating Voltage AC V RMS Max
900
Contact Plating
Silver
Operating Voltage DC
1250
Amperage Rating
23A
Insert Rotation/Keying
Normal
Connector Style
Receptacle
Insert Arrangement
20-4
Insert Material
Neoprene
No. of Contacts
4
Contact Material
Brass or Copper Alloy
Mounting Type
Wall - Front Mount - Thru Holes
Connector Type
Circular
Contact Mating Life
100
Orientation
Straight
Shielding
Yes
Contact Style
Pin
Termination Method
Solder
Shell Color
Olive Drab
Specification
MIL-DTL-5015
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Shell Material
Aluminum Alloy
Service Rating
D
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.