Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 412 SKT RECP BOX

  • Mfr # MS3102C204S

  • Zoro # G707496639


product price: $18.99
/ea

Key Features

Insert Material
Neoprene
Sealing
IP67
Contact Material
Copper Alloy
Termination Method
Crimp
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102C204S
Zoro #
G707496639
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Insert Material
Neoprene
Sealing
IP67
Contact Material
Copper Alloy
Termination Method
Crimp
Contact Style
Socket
Specification
MIL-DTL-5015
Insert Rotation/Keying
Normal
No. of Contacts
4
Shell Material
Aluminum Alloy
Operating Voltage DC
1250
Connector Style
Receptacle
Operating Voltage AC V RMS Max
900
Connector Type
Circular
Shielding
Yes
Amperage Rating
13A & 46A
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Contact Mating Life
100
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
Grommet & Seals Material
Neoprene
Service Rating
D
Insert Arrangement
20-4
Shell Color
Olive Drab
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.