Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 412 SKT RECP BOX

  • Mfr # MS3102E204SWPCAP

  • Zoro # G207496474


product price: $18.99
/ea

Key Features

No. of Contacts
4
Sealing
IP67
Mounting Type
Box - Front Mount - Thru Holes
Grommet & Seals Material
Neoprene
Amperage Rating
13A & 46A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102E204SWPCAP
Zoro #
G207496474
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

No. of Contacts
4
Sealing
IP67
Mounting Type
Box - Front Mount - Thru Holes
Grommet & Seals Material
Neoprene
Amperage Rating
13A & 46A
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Operating Voltage DC
1250
Service Rating
D
Operating Voltage AC V RMS Max
900
Insert Material
Neoprene
Contacts Supplied
Yes
Contact Plating
Silver
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Crimp
Contact Material
Copper Alloy
Shielding
Yes
Contact Mating Life
100
Contact Style
Socket
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Insert Arrangement
20-4
Specification
MIL-DTL-5015
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.