Zoro Homepage

ER 4C 412 SKT RECP WALL

  • Mfr # MS3100A204S

  • Zoro # G207496702


product price: $27.29
/ea

Key Features

Contact Plating
Silver
No. of Contacts
4
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Mounting Type
Wall - Front Mount - Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3100A204S
Zoro #
G207496702
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.