Zoro Homepage

ER 4C 416 PIN PLUG

  • Mfr # MS3106A2210P

  • Zoro # G107553093


product price: $27.55
/ea

Key Features

No. of Contacts
4
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Contact Material
Brass or Copper Alloy
Contact Size
4#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A2210P
Zoro #
G107553093
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.