Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 416 PIN PLUG

  • Mfr # MS3106A2210PRES

  • Zoro # G207553092


product price: $34.29
/ea

Key Features

Endbell Type
Threaded - UNEF - Ext
Shielding
Yes
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A2210PRES
Zoro #
G207553092
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Endbell Type
Threaded - UNEF - Ext
Shielding
Yes
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Mounting Type
Cable
Termination Method
Solder
Specification
MIL-DTL-5015
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Contact Style
Pin
Insert Arrangement
22-10
Service Rating
E
No. of Contacts
4
Contact Mating Life
100
Amperage Rating
13A
Operating Voltage DC
1750
Operating Voltage AC V RMS Max
1250
Sealing
IP65
Orientation
Straight
Insert Material
Neoprene
Connector Style
Plug
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.