
ER 4C 416 SKT RECP
Mfr # CS3102A2210S
Zoro # G807499790
product price: $19.55
/eaKey Features
Amperage Rating
13A
Insert Arrangement
22-10
No. of Contacts
4
Contact Style
Socket
Termination Method
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS3102A2210S
Zoro #
G807499790
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#16
Details
Amperage Rating
13A
Insert Arrangement
22-10
No. of Contacts
4
Contact Style
Socket
Termination Method
Crimp
Operating Voltage DC
1750
Insert Material
Neoprene
Operating Voltage AC V RMS Max
1250
Connector Style
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.