Zoro Homepage

ER 4C 416 SKT RECP

  • Mfr # MS3100A2210SRES

  • Zoro # G107499896


product price: $33.75
/ea

Key Features

Insert Material
Neoprene
Amperage Rating
13A
Operating Voltage AC V RMS Max
1250
Termination Method
Crimp
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3100A2210SRES
Zoro #
G107499896
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Insert Material
Neoprene
Amperage Rating
13A
Operating Voltage AC V RMS Max
1250
Termination Method
Crimp
Connector Style
Receptacle
No. of Contacts
4
Insert Arrangement
22-10
Operating Voltage DC
1750
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.