
ER 4C 416S SKT RECP
Mfr # 7506821402S
Zoro # G307499542
product price: $11.59
/eaKey Features
Insert Arrangement
14S-10
Insert Material
Neoprene
Contact Style
Pin/Socket
Amperage Rating
13A
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7506821402S
Zoro #
G307499542
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#16S
Details
Insert Arrangement
14S-10
Insert Material
Neoprene
Contact Style
Pin/Socket
Amperage Rating
13A
Connector Style
Receptacle
No. of Contacts
4
Operating Voltage AC V RMS Max
1000
Operating Voltage DC
250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.