Zoro Homepage

ER 4C 416S SKT RECP

  • Mfr # 7519021402S

  • Zoro # G307499566


product price: $9.45
/ea

Key Features

Operating Voltage DC
250
Connector Style
Receptacle
Insert Arrangement
14S-10
Contact Style
Pin/Socket
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7519021402S
Zoro #
G307499566
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16S

Details

Operating Voltage DC
250
Connector Style
Receptacle
Insert Arrangement
14S-10
Contact Style
Pin/Socket
Amperage Rating
13A
Insert Material
Neoprene
Operating Voltage AC V RMS Max
1000
No. of Contacts
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.