Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 44 PIN RECP

  • Mfr # MS3102A3217PWRES

  • Zoro # G007554459


product price: $48.35
/ea

Key Features

Operating Voltage AC V RMS Max
900
Connector Style
Receptacle
No. of Contacts
4
Insert Material
Neoprene
Amperage Rating
80A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A3217PWRES
Zoro #
G007554459
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#4

Details

Operating Voltage AC V RMS Max
900
Connector Style
Receptacle
No. of Contacts
4
Insert Material
Neoprene
Amperage Rating
80A
Operating Voltage DC
1250
Contact Style
Pin
Insert Arrangement
32-17

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.