
ER 4C 44 SKT PLUG
Mfr # 7506953217S
Zoro # G407502227
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Amperage Rating
13A & 23A
No. of Contacts
35
Contact Style
Pin
Operating Voltage DC
1250
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7506953217S
Zoro #
G407502227
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
28#16, 7#12
Details
Amperage Rating
13A & 23A
No. of Contacts
35
Contact Style
Pin
Operating Voltage DC
1250
Insert Material
Neoprene
Insert Arrangement
32-17
Operating Voltage AC V RMS Max
200(A,B,H,J) 500(all others)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.