Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 48 PIN PLUG

  • Mfr # 7547462422P

  • Zoro # G607552213


product price: $74.79
/ea

Key Features

Insert Material
Neoprene
Insert Arrangement
24-22
Operating Voltage AC V RMS Max
900
Mounting Type
Cable
Amperage Rating
46A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7547462422P
Zoro #
G607552213
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Insert Material
Neoprene
Insert Arrangement
24-22
Operating Voltage AC V RMS Max
900
Mounting Type
Cable
Amperage Rating
46A
Contact Style
Pin
No. of Contacts
4
Operating Voltage DC
1250
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.