Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 48 PIN PLUG

  • Mfr # ACC05A2422P003LC

  • Zoro # G207552200


product price: $25.65
/ea

Key Features

Contact Plating
Silver
Mounting Type
Cable
Connector Style
Plug
Contacts Supplied
No
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC05A2422P003LC
Zoro #
G207552200
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Contact Plating
Silver
Mounting Type
Cable
Connector Style
Plug
Contacts Supplied
No
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage DC
1250
Endbell Type
Cable Clamp - Extended
Amperage Rating
46A
Orientation
Straight
Termination Method
Crimp
Crimp Wire Gauge
8
Service Rating
D
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Contact Style
Pin
Operating Voltage AC V RMS Max
900
Connector Type
Circular
Contact Mating Life
500
Sealing
Unsealed
Shielding
Yes
No. of Contacts
4
Insert Arrangement
24-22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.