Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 48 PIN PLUG

  • Mfr # ACS05E2422P003

  • Zoro # G507553174


product price: $46.49
/ea

Key Features

Insert Material
Neoprene
Contact Plating
Silver
Shell Color
Olive Drab
Connector Type
Circular
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS05E2422P003
Zoro #
G507553174
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Insert Material
Neoprene
Contact Plating
Silver
Shell Color
Olive Drab
Connector Type
Circular
Sealing
IP67
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
D
Orientation
Straight
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Mounting Type
Cable
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Contact Style
Pin
Connector Style
Plug
Crimp Wire Gauge
8
Contact Material
Copper Alloy
Insert Arrangement
24-22
Operating Voltage DC
1250
Endbell Type
Gland Sealed - Cable Clamp
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Termination Method
Solder
Amperage Rating
46A
No. of Contacts
4
Operating Voltage AC V RMS Max
900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.