Zoro Homepage

ER 4C 48 PIN PLUG

  • Mfr # MS3106A2222PX

  • Zoro # G207164236


product price: $41.89
/ea

Key Features

Operating Voltage DC
1250(J) 700(all others)
Operating Voltage AC V RMS Max
500
Rotation Angle
110
Contact Size
4#8
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A2222PX
Zoro #
G207164236
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Operating Voltage DC
1250(J) 700(all others)
Operating Voltage AC V RMS Max
500
Rotation Angle
110
Insert Material
Neoprene
Contacts Supplied
Yes
Orientation
Straight
Termination Method
Solder
Connector Type
Circular
No. of Contacts
4
Insert Rotation/Keying
X
Contact Plating
Silver
Endbell Type
Threaded - UNEF - Ext
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Specification
MIL-DTL-5015
Shell Plating
Olive Drab Cadmium
Contact Mating Life
100
Service Rating
A
Contact Style
Pin
Shell Color
Olive Drab
Shielding
Yes
Amperage Rating
13A & 46A
Connector Style
Plug
Shell Material
Aluminum Alloy
Insert Arrangement
22-22
Mounting Type
Cable
Contact Material
Brass or Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.