Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 48 PIN PLUG

  • Mfr # MS3106A2222PXRES

  • Zoro # G907164208


product price: $46.15
/ea

Key Features

Service Rating
A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
100
Connector Style
Plug
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A2222PXRES
Zoro #
G907164208
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Service Rating
A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
100
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Endbell Type
Threaded - UNEF - Ext
Insert Material
Neoprene
Insert Rotation/Keying
X
Contact Material
Copper Alloy
Shielding
Yes
Insert Arrangement
22-22
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1250(J) 700(all others)
Sealing
IP65
Rotation Angle
110
Contact Style
Pin
Shell Material
Aluminum Alloy
No. of Contacts
4
Termination Method
Solder
Mounting Type
Cable
Amperage Rating
13A & 46A
Connector Type
Circular
Specification
MIL-DTL-5015
Contact Plating
Silver
Orientation
Straight
Contacts Supplied
Yes
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.