Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 48 PIN PLUG

  • Mfr # MS3106A2222PYRES

  • Zoro # G107163957


product price: $52.15
/ea

Key Features

Shell Material
Aluminum Alloy
Sealing
IP65
Contact Plating
Silver
Insert Rotation/Keying
Y
Specification
MIL-DTL-5015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A2222PYRES
Zoro #
G107163957
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Shell Material
Aluminum Alloy
Sealing
IP65
Contact Plating
Silver
Insert Rotation/Keying
Y
Specification
MIL-DTL-5015
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Operating Voltage DC
1250(J) 700(all others)
Contact Style
Pin
No. of Contacts
4
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Insert Arrangement
22-22
Contact Mating Life
100
Insert Material
Neoprene
Shielding
Yes
Amperage Rating
13A & 46A
Contacts Supplied
Yes
Shell Color
Olive Drab
Contact Material
Copper Alloy
Endbell Type
Threaded - UNEF - Ext
Service Rating
A
Orientation
Straight
Rotation Angle
250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.