Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 48 PIN PLUG

  • Mfr # MS3106A2422P

  • Zoro # G007553209


product price: $43.55
/ea

Key Features

Operating Voltage AC V RMS Max
900
No. of Contacts
4
Amperage Rating
46A
Insert Material
Neoprene
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A2422P
Zoro #
G007553209
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Operating Voltage AC V RMS Max
900
No. of Contacts
4
Amperage Rating
46A
Insert Material
Neoprene
Termination Method
Solder
Connector Style
Plug
Specification
MIL-DTL-5015
Contact Plating
Silver
Orientation
Straight
Contact Mating Life
100
Insert Arrangement
24-22
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Contacts Supplied
Yes
Shielding
Yes
Contact Style
Pin
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Service Rating
D
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1250
Endbell Type
Threaded - UNEF - Ext
Contact Material
Brass or Copper Alloy
Mounting Type
Cable
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.