
ER 4C 48 PIN PLUG
Mfr # MS3106A2422PWRES
Zoro # G907553156
product price: $43.55
/eaKey Features
Operating Voltage DC
1250
Amperage Rating
46A
Contact Style
Pin
Operating Voltage AC V RMS Max
900
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MS3106A2422PWRES
Zoro #
G907553156
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#8
Details
Operating Voltage DC
1250
Amperage Rating
46A
Contact Style
Pin
Operating Voltage AC V RMS Max
900
Insert Material
Neoprene
Mounting Type
Cable
Insert Arrangement
24-22
Connector Style
Plug
No. of Contacts
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.