Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 48 PIN PLUG

  • Mfr # MS3106E2422PW

  • Zoro # G007553124


product price: $59.55
/ea

Key Features

Contact Material
Copper Alloy
Contacts Supplied
Yes
Orientation
Straight
Amperage Rating
46A
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106E2422PW
Zoro #
G007553124
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Contact Material
Copper Alloy
Contacts Supplied
Yes
Orientation
Straight
Amperage Rating
46A
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Insert Arrangement
24-22
Operating Voltage AC V RMS Max
900
Shielding
Yes
Endbell Type
Cable Clamp
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Connector Type
Circular
No. of Contacts
4
Operating Voltage DC
1250
Service Rating
D
Insert Material
Neoprene
Contact Mating Life
100
Termination Method
Solder
Connector Style
Plug
Specification
MIL-DTL-5015
Mounting Type
Cable
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.