Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 48 PIN PLUG

  • Mfr # MS3106E2422PWPCAP

  • Zoro # G807553133


product price: $59.75
/ea

Key Features

Endbell Type
Cable Clamp
Service Rating
D
Amperage Rating
46A
Contacts Supplied
Yes
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106E2422PWPCAP
Zoro #
G807553133
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Endbell Type
Cable Clamp
Service Rating
D
Amperage Rating
46A
Contacts Supplied
Yes
Contact Material
Copper Alloy
Sealing
IP67
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
900
Termination Method
Solder
Insert Rotation/Keying
Normal
No. of Contacts
4
Grommet & Seals Material
Neoprene
Specification
MIL-DTL-5015
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1250
Orientation
Straight
Insert Material
Neoprene
Contact Plating
Silver
Contact Mating Life
100
Connector Type
Circular
Mounting Type
Cable
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Connector Style
Plug
Shielding
Yes
Insert Arrangement
24-22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.