Zoro Homepage

ER 4C 48 PIN PLUG

  • Mfr # SG3106E2422PSR

  • Zoro # G707553790


product price: $74.15
/ea

Key Features

Connector Style
Plug
Operating Voltage DC
1250
Insert Material
Neoprene
Amperage Rating
46A
Insert Arrangement
24-22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG3106E2422PSR
Zoro #
G707553790
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Connector Style
Plug
Operating Voltage DC
1250
Insert Material
Neoprene
Amperage Rating
46A
Insert Arrangement
24-22
Operating Voltage AC V RMS Max
900
No. of Contacts
4
Mounting Type
Cable
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.