Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 48 PIN RECP BOX

  • Mfr # MS3102C2422P

  • Zoro # G907558687


product price: $36.79
/ea

Key Features

Service Rating
D
Operating Voltage DC
1250
Contact Size
4#8
Mounting Type
Box - Front Mount - Thru Holes
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102C2422P
Zoro #
G907558687
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Service Rating
D
Operating Voltage DC
1250
Mounting Type
Box - Front Mount - Thru Holes
Contact Material
Copper Alloy
Contacts Supplied
Yes
Shell Color
Olive Drab
Contact Mating Life
100
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Insert Rotation/Keying
Normal
Connector Style
Receptacle
No. of Contacts
4
Amperage Rating
46A
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015
Shielding
Yes
Contact Plating
Silver
Termination Method
Solder
Contact Style
Pin
Insert Arrangement
24-22
Operating Voltage AC V RMS Max
900
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.