Zoro Homepage

ER 4C 48 PIN RECP BOX

  • Mfr # MS3102E2222PWPCAP

  • Zoro # G307558522


product price: $29.95
/ea

Key Features

Insert Arrangement
22-22
Mounting Type
Box - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Contact Size
4#8
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102E2222PWPCAP
Zoro #
G307558522
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Insert Arrangement
22-22
Mounting Type
Box - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Operating Voltage DC
1250(J) 700(all others)
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Sealing
IP67
Service Rating
A
No. of Contacts
4
Contacts Supplied
Yes
Contact Plating
Silver
Connector Style
Receptacle
Amperage Rating
13A & 46A
Shell Material
Aluminum Alloy
Shielding
Yes
Specification
MIL-DTL-5015
Termination Method
Solder
Contact Style
Pin
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Contact Mating Life
100
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.