Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 48 PIN RECP

  • Mfr # MS3102A2422PW

  • Zoro # G307557518


product price: $32.89
/ea

Key Features

Insert Arrangement
24-22
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Rotation Angle
45
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A2422PW
Zoro #
G307557518
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Insert Arrangement
24-22
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Rotation Angle
45
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
900
Insert Material
Neoprene
No. of Contacts
4
Shell Color
Olive Drab
Contact Style
Pin
Contacts Supplied
Yes
Contact Mating Life
100
Contact Material
Brass or Copper Alloy
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015
Service Rating
D
Insert Rotation/Keying
W
Operating Voltage DC
1250
Orientation
Straight
Connector Style
Receptacle
Termination Method
Solder
Shielding
Yes
Amperage Rating
46A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.