Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 48 PIN RECP

  • Mfr # MS3102A2422PY

  • Zoro # G207557281


product price: $37.39
/ea

Key Features

Operating Voltage AC V RMS Max
900
Shell Color
Olive Drab
Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Diallyl Phthalate
Contact Material
Brass or Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A2422PY
Zoro #
G207557281
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Operating Voltage AC V RMS Max
900
Shell Color
Olive Drab
Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Diallyl Phthalate
Contact Material
Brass or Copper Alloy
Insert Rotation/Keying
Y
Operating Voltage DC
1250
Shell Material
Aluminum Alloy
Connector Type
Circular
Shielding
Yes
Contact Mating Life
100
Contact Plating
Silver
Service Rating
D
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Insert Arrangement
24-22
Orientation
Straight
Specification
MIL-DTL-5015
Termination Method
Solder
Amperage Rating
46A
No. of Contacts
4
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Rotation Angle
250
Connector Style
Receptacle
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.