Zoro Homepage

ER 53C 5316 SKT RECP

  • Mfr # 1021423610L

  • Zoro # G907498501


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Contact Size
48#16
Amperage Rating
13A
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1021423610L
Zoro #
G907498501
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#16

Details

Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Termination Method
Crimp
Insert Material
Neoprene
Contact Style
Pin/Socket
Operating Voltage DC
700
No. of Contacts
48
Insert Arrangement
36-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.