Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 54C 5416 PIN PLUG

  • Mfr # MS3106A3222PXRES

  • Zoro # G407552949


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
Yes
Shielding
Yes
Insert Rotation/Keying
X
Endbell Type
Threaded - UNEF - Ext
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A3222PXRES
Zoro #
G407552949
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
54#16

Details

Contacts Supplied
Yes
Shielding
Yes
Insert Rotation/Keying
X
Endbell Type
Threaded - UNEF - Ext
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
54
Service Rating
A
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Amperage Rating
13A
Specification
MIL-DTL-5015
Operating Voltage DC
250
Shell Color
Olive Drab
Sealing
IP65
Connector Type
Circular
Insert Arrangement
32-22
Contact Mating Life
100
Orientation
Straight
Mounting Type
Cable
Contact Material
Copper Alloy
Contact Plating
Silver
Termination Method
Solder
Operating Voltage AC V RMS Max
200
Connector Style
Plug
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.