Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 54C 5416 PIN PLUG

  • Mfr # MS3106A3264PRES

  • Zoro # G107552942


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Service Rating
I
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Insert Rotation/Keying
Normal
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A3264PRES
Zoro #
G107552942
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
54#16

Details

Service Rating
I
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Insert Rotation/Keying
Normal
Orientation
Straight
Sealing
IP65
Contact Style
Pin
Insert Arrangement
32-22
Contact Mating Life
100
Specification
MIL-DTL-5015
Contacts Supplied
Yes
Operating Voltage DC
250
Connector Type
Circular
Contact Material
Copper Alloy
Mounting Type
Cable
Termination Method
Solder
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
54
Amperage Rating
13A
Shielding
Yes
Connector Style
Plug
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
200
Endbell Type
Threaded - UNEF - Ext
Shell Material
Aluminum Alloy
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.