Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 54C 5416 PIN RECP

  • Mfr # 7506803222P

  • Zoro # G507557424


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
250
Amperage Rating
13A
Connector Style
Receptacle
Insert Arrangement
32-22
No. of Contacts
54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7506803222P
Zoro #
G507557424
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
54#16

Details

Operating Voltage DC
250
Amperage Rating
13A
Connector Style
Receptacle
Insert Arrangement
32-22
No. of Contacts
54
Contact Style
Pin
Insert Material
Neoprene
Operating Voltage AC V RMS Max
200
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.