Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 54C 5416 PIN RECP BOX

  • Mfr # MS3102A3264PRES

  • Zoro # G007557498


product price: $49.85
/ea

Key Features

Shielding
Yes
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Size
54#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A3264PRES
Zoro #
G007557498
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
54#16

Details

Shielding
Yes
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Amperage Rating
13A
Operating Voltage DC
250
Shell Color
Olive Drab
Contact Style
Pin
Contacts Supplied
Yes
Contact Plating
Silver
Operating Voltage AC V RMS Max
200
Insert Arrangement
32-22
No. of Contacts
54
Contact Mating Life
100
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015
Service Rating
I
Connector Type
Circular
Termination Method
Solder
Sealing
IP65
Mounting Type
Box - Front Mount - Thru Holes
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.