Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 54C 5416 PIN RECP BOX

  • Mfr # MS3102E3222P

  • Zoro # G907557529


product price: $62.39
/ea

Key Features

Contact Style
Pin
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102E3222P
Zoro #
G907557529
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
54#16

Details

Contact Style
Pin
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Shielding
Yes
Insert Arrangement
32-22
Sealing
IP67
Operating Voltage AC V RMS Max
200
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Service Rating
A
Amperage Rating
13A
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Contact Plating
Silver
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
No. of Contacts
54
Contacts Supplied
Yes
Contact Mating Life
100
Mounting Type
Box - Front Mount - Thru Holes
Specification
MIL-DTL-5015
Operating Voltage DC
250
Termination Method
Solder
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.