Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 54C 5416 PIN RECP

  • Mfr # SG3102E3264PX

  • Zoro # G907557673


product price: $49.45
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Front Mount - Thru Holes
Contact Mating Life
100
Rotation Angle
100
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG3102E3264PX
Zoro #
G907557673
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
54#16

Details

Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Front Mount - Thru Holes
Contact Mating Life
100
Rotation Angle
100
Termination Method
Solder
Shell Material
Aluminum Alloy
Connector Type
Circular
Contacts Supplied
Yes
Contact Plating
Silver
Contact Style
Pin
Shielding
Yes
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
200
Operating Voltage DC
250
Sealing
IP67
Amperage Rating
13A
No. of Contacts
54
Insert Arrangement
32-22
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Connector Style
Receptacle
Specification
MIL-DTL-5015
Insert Rotation/Keying
X
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.