
ER 54C 5416 SKT RECP BOX
Mfr # CS3102A3264SY
Zoro # G707499890
product price: $53.55
/eaKey Features
Amperage Rating
13A
Insert Arrangement
32-22
Connector Style
Receptacle
Operating Voltage DC
250
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS3102A3264SY
Zoro #
G707499890
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
54#16
Details
Amperage Rating
13A
Insert Arrangement
32-22
Connector Style
Receptacle
Operating Voltage DC
250
Insert Material
Neoprene
Contact Style
Pin
Termination Method
Crimp
No. of Contacts
54
Operating Voltage AC V RMS Max
200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.